Parker Hannifin Corp.
P32DA14PPN
P32 Series 1/2 in BSPP Global FRL Valve (Soft Start/Dump Valve)
Item #112824771
- P32 Series
- 1/2 in Port Size
- Air Pilot Coil Type
- BSPP Port Type
| Port Type | BSPP |
| Series | P32 |
| Port Size | 1/2 in |
| Coil Type | Air Pilot |
| Weight | 2.0 LB |
