Parker Hannifin Corp.
P32EB94EGMBNNP
Global Air Preparation System Filter/Regulator
Item #110380778
-
Prop 65
- Compact Filter/Regulator
- P32 Series
- 1/2 NPT Port
- 75 SCFM
- Polycarbonate Bowl w/ Bowl Guard
features
- High efficiency 5 micron element standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- Positive bayonet latch to ensure correct and safe fitting
- Secondary pressure range: 0 to 125 psig (0 to 8 bar)
- additional secondary pressure ranges available
- Plastic panel mounting nut included with product
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
| Series | Compact Series |
| Pressure Range [Max] | 125 psig |
| Assembly Type | One-Piece Piggyback |
| Body Size | 2.36 in |
| Filter Type | Particulate |
| Element Micron Rating | 5 µm |
| Body Material | Aluminum |
| Relieving | Relieving |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Pressure Range [Min] | 0 psig |
| Port Size | 1/2 in |
| Size Designation | Compact |
| Drain Type | Manual Drain |
| Temperature Range [Max] | 125 °F |
| Flow | 75 SCFM |
| Gauge Port | 1/4 in NPT |
| Regulator Precision | Standard |
| Port Type | NPT |
| Has Gauge | No |
| Weight | 2.0 LB |
-
Prop 65

