Parker Hannifin Corp.
P32FB94DSAN
P32FB Series 1/2 in Global FRL Filter (Particulate/Coalescing/Adsorber)
Item #110380836
-
Prop 65
- P32FB Series
- 1/2 in Port Size
- Metal Bowl, Sight Gauge Bowl Type
- Auto Drain Type
- DPI Indicator Type
features
- Removes liquid aerosols and submicron particles
- Oil-free air for critical applications, such as air gauging, pneumatic instrumentation and control
- Differential Pressure Indicator (DPI) standard on coalescing filters
- Positive bayonet latch to ensure correct and safe fitting
- 0.01 micron coalescing filter element standard
| Series | Compact Series |
| Port NPT | 1/2 in |
| Body Material | Aluminum |
| Filter Type | Coalescing |
| Port Type | NPT |
| Operating Pressure Range | 0 to 250 psig |
| Service Indicator | Differential Pressure Indicator |
| Temperature Range [Max] | 150 °F |
| Drain Type | Automatic Drain |
| Bowl Capacity | 1.7 oz |
| Component | Filter |
| Body Size | 2.36 in |
| Flow | 36.00 SCFM |
| Element Micron Rating | 0.01 µm (Grade 6) |
| Overall Length | 8.200 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Distance to Remove Bowl | 1.6 in |
| Seal Material | Nitrile |
| Port Size | 1/2 in |
| Weight | 2.36 LB |
-
Prop 65

