Parker Hannifin Corp.
P32HB12BNNP
P32HB Series 1/4 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210299
- P32HB Series
- 1/4 in Port Size
- 125 psi Outlet Pressure
- Relieving Pressure Regulator Type
| Operation Type | Standard |
| Port Size | 1/4 in |
| Series | P32HB |
| Type | Common Port |
| Pressure Regulator Type | Relieving |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Weight | 1.62 LB |
