Parker Hannifin Corp.
P32HB13BNHP
P32HB Series 3/8 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210294
- P32HB Series
- 3/8 in Port Size
- 250 psi Outlet Pressure
| Type | Common Port |
| Pressure Regulator Type | Relieving |
| Operation Type | Standard |
| Series | P32HB |
| Port Size | 3/8 in |
| Outlet Pressure | 250 psi, 17 bar, 1.7 mpa |
| Weight | 1.62 LB |
