Parker Hannifin Corp.
P32HB13BNLP
P32HB Series 3/8 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210282
- P32HB Series
- 3/8 in Port Size
- 60 psi Outlet Pressure
- Common Port Type
| Operation Type | Standard |
| Outlet Pressure | 60 psi, 4 bar, 0.4 mpa |
| Type | Common Port |
| Pressure Regulator Type | Relieving |
| Series | P32HB |
| Port Size | 3/8 in |
| Weight | 1.62 LB |
