Parker Hannifin Corp.
P32HB13BNNP
P32HB Series 3/8 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210281
- P32HB Series
- 3/8 in Port Size
- 125 psi Outlet Pressure
- Common Port Type
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Series | P32HB |
| Type | Common Port |
| Port Size | 3/8 in |
| Operation Type | Standard |
| Pressure Regulator Type | Relieving |
| Weight | 1.62 LB |
