Parker Hannifin Corp.
P32HB13BNYP
P32HB Series 3/8 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210280
- P32HB Series
- 3/8 in Port Size
- 30 psi Outlet Pressure
- Common Port Type
| Pressure Regulator Type | Relieving |
| Outlet Pressure | 30 psi, 2 bar, 0.2 mpa |
| Port Size | 3/8 in |
| Type | Common Port |
| Operation Type | Standard |
| Series | P32HB |
| Weight | 1.62 LB |
