Parker Hannifin Corp.
P32HB14NNYP
P32HB Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210458
- P32HB Series
- 1/2 in Port Size
- 30 psi Outlet Pressure
- Non-Relieving Pressure Regulator Type
| Outlet Pressure | 30 psi, 2 bar, 0.2 mpa |
| Port Size | 1/2 in |
| Pressure Regulator Type | Non-Relieving |
| Type | Common Port |
| Series | P32HB |
| Operation Type | Standard |
| Weight | 1.62 LB |
