Parker Hannifin Corp.
P32HB93NNGP
P32HB Series 3/8 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #121307434
- P32HB Series
- 3/8 in Port Size
- Round Pressure Gauge Type
- 125 psi Outlet Pressure
| Type | Common Port |
| Series | P32HB |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Pressure Gauge Type | Round |
| Operation Type | Standard |
| Port Size | 3/8 in |
| Pressure Regulator Type | Non-Relieving |
| Weight | 0.0 LB |
