Parker Hannifin Corp.
P32HB94BNHP
P32HB Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210504
- P32HB Series
- 1/2 in Port Size
- 250 psi Outlet Pressure
- Relieving Pressure Regulator Type
| Series | P32HB |
| Outlet Pressure | 250 psi, 17 bar, 1.7 mpa |
| Operation Type | Standard |
| Pressure Regulator Type | Relieving |
| Type | Common Port |
| Port Size | 1/2 in |
| Weight | 1.64 LB |
