Parker Hannifin Corp.
P32HB94BNLP
P32HB Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210506
- P32HB Series
- 1/2 in Port Size
- 60 psi Outlet Pressure
- Relieving Pressure Regulator Type
| Operation Type | Standard |
| Pressure Regulator Type | Relieving |
| Port Size | 1/2 in |
| Series | P32HB |
| Type | Common Port |
| Outlet Pressure | 60 psi, 4 bar, 0.4 mpa |
| Weight | 1.64 LB |
