Skip to content Skip to navigation menu
Filter Element

P32KA00ESC

Filter Element
Item #102221848
  • Replacement Fliter
  • 0.1µ Coalescing Filter Element
  • Compact Series
Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Replacement Fliter
  • 0.1µ Coalescing Filter Element
  • Compact Series

features

  • Replacement coalescing filter element rating: 0.01 micron
Element Micron Rating 0.01 µm
Component Filter
Series Compact Series
Accessory Type Coalescing Filter Element
Weight 0.2 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison