Parker Hannifin Corp.
P32KA96CP
Global Air Preparation System Port Block Kit
Item #102201569
-
Prop 65
- Modular Porting Connector
- P32 Series
- 3/4 NPT Port Size
| Type | Port Block Connector Kit |
| Port NPT | 3/4 in |
| Port Size | 3/4 |
| Component | Port Block Kit |
| Size Designation | Compact |
| Series | Compact Series, Standard Series |
| Port Type | NPT |
| Modular Piece | Modular Porting Connector |
| Weight | 1.3 LB |
-
Prop 65

