Parker Hannifin Corp.
P32LB92LGNN
P32LB 1/4 in Compact NPT Global FRL Lubricator
Item #110380804
-
Prop 65
- P32LB Series
- 1/4 in Port Size
- Poly Bowl, Bowl Guard Type
- Compact Type
features
- Robust but lightweight aluminum construction
- Proportional oil delivery over a wide range of air flows
- Fingertip rachet control for precise oil drip rate adjustment
- Fill from top under system pressure
| Oil Capacity | 4.09 oz |
| Port NPT | 1/4 in |
| Series | Compact Series |
| Bowl Material | Polycarbonate |
| Port Size | 1/4 in |
| Port Type | NPT |
| Type | Compact |
| Body Material | Aluminum |
| Bowl Capacity | 4.1 oz |
| Pressure Range [Min] | 0 psi |
| Ambient Temperature Range [Max] | 150 °F |
| Body Size | 2.38 in |
| Component | Lubricator |
| Size Designation | Compact |
| Sight Dome | Polycarbonate |
| Fill_Plug | Yes |
| Lubricator Type | Mist |
| Flow | 38.00 SCFM |
| Pressure Range [Max] | 150 psi |
| Fill Option | w/Body Pressure Fill |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Operating Pressure Range | 0 to 150 psig |
| Drain Type | No Drain |
| Adjustment Type | Finger Screw |
| Weight | 3.0 LB |
-
Prop 65

