Skip to content Skip to navigation menu
Parker Hannifin Corp.P32LB94LSNN

P32LB94LSNN

P32LB 1/2 in Compact NPT Global FRL Lubricator
Item #110380808
  • P32LB Series
  • 1/2 in Port Size
  • Metal Bowl, Sight Gauge Bowl Type
  • Compact Type
Parker Hannifin Corp.P32LB94LSNN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P32LB Series
  • 1/2 in Port Size
  • Metal Bowl, Sight Gauge Bowl Type
  • Compact Type

features

  • Robust but lightweight aluminum construction
  • Proportional oil delivery over a wide range of air flows
  • Fingertip rachet control for precise oil drip rate adjustment
  • Fill from top under system pressure
Port Size 1/2 in
Adjustment Type Finger Screw
Bowl Type Metal Bowl w/ Sight Gauge
Operating Pressure Range 0 to 250 psig
Flow 90.00 SCFM
Sight Dome Polycarbonate
Drain Type No Drain
Oil Capacity 4.09 oz
Body Material Aluminum
Type Compact
Component Lubricator
Body Size 2.38 in
Bowl Material Aluminum
Fill Option w/Body Pressure Fill
Series Compact Series
Port NPT 1/2 in
Size Designation Compact
Port Type NPT
Pressure Range [Max] 250 psi
Fill_Plug Yes
Pressure Range [Min] 0 psi
Bowl Capacity 4.1 oz
Lubricator Type Mist
Ambient Temperature Range [Max] 250 °F
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison