Parker Hannifin Corp.
P32QM94GEMNGCMA
P32QM Series 1/2 in Filter/Regulator and Lubricator
Item #121307437
- P32QM Series
- W/o Bracket Mounting Option
- 1/2 in Port Size
| Type | B/V+F/R+Fc |
| Pressure Regulator Type | Relieving |
| Mounting Options | W/o Bracket |
| Drain Type | Manual Drain (F), Manual Drain (F) |
| Pressure Gauge Type | Round |
| Port Size | 1/2 in |
| Outlet Pressure Rating | 125 psi, 8 bar, 0.8 mpa |
| Series | P32QM |
| Bowl Type | Poly Bowl, Bowl Guard |
| Element Type | 5 Micron, 0.01 Micron |
| Port Type | NPT |
| Weight | 0.0 LB |
