Parker Hannifin Corp.
P32RB12PNNP
P32RB Series 1/4 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210073
- P32RB Series
- 1/4 in Port Size
- 125 psi Outlet Pressure
- Semi-Precision Type
- Relieving Pressure Regulator Type
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Series | P32RB |
| Type | Semi-Precision |
| Port Size | 1/4 in |
| Operation Type | Standard |
| Pressure Regulator Type | Relieving |
| Weight | 0.0 LB |
