Parker Hannifin Corp.
P32RB23BNNP
P32RB Series 3/8 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #112774643
- P32RB Series
- 3/8 in Port Size
- 125 psi Outlet Pressure
- Standard Type
| Series | P32RB |
| Port Size | 3/8 in |
| Operation Type | Standard |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Pressure Regulator Type | Relieving |
| Type | Standard |
| Weight | 0.0 LB |
