Parker Hannifin Corp.
P32RB92NNGP
P32RB Series 1/4 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #113358535
- P32RB Series
- 1/4 in Port Size
- Round Pressure Gauge Type
- 125 psi Outlet Pressure
- Non-Relieving Pressure Regulator Type
| Operation Type | Standard |
| Pressure Gauge Type | Round |
| Port Size | 1/4 in |
| Type | Standard |
| Pressure Regulator Type | Non-Relieving |
| Series | P32RB |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Weight | 1.06 LB |
