Parker Hannifin Corp.
P32RB92NNZP
P32RB Series 1/4 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #113358533
- P32RB Series
- 1/4 in Port Size
- Round Pressure Gauge Type
- Standard Type
| Port Size | 1/4 in |
| Type | Standard |
| Pressure Gauge Type | Round |
| Series | P32RB |
| Operation Type | Standard |
| Outlet Pressure | 30 psi, 2 bar, 0.2 mpa |
| Pressure Regulator Type | Non-Relieving |
| Weight | 1.06 LB |
