Parker Hannifin Corp.
P32RB93BNMP
P32RB Series 3/8 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #112163234
- P32RB Series
- 3/8 in Port Size
- Round Pressure Gauge Type
- 60 psi Outlet Pressure
- Standard Operation Type
| Series | P32RB |
| Port Size | 3/8 in |
| Type | Standard |
| Outlet Pressure | 60 psi, 4 bar, 0.4 mpa |
| Pressure Gauge Type | Round |
| Operation Type | Standard |
| Pressure Regulator Type | Relieving |
| Weight | 0.01 LB |
