Parker Hannifin Corp.
P32RB94BNGP
P32RB Series 1/2 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #110380813
-
Prop 65
- P32RB Series
- 1/2 in Port Size
- Round Pressure Gauge Type
- Standard Operation Type
- 125 psi Outlet Pressure
features
- Robust but lightweight aluminum construction
- Secondary pressure range: 0 to 125 psig (0 to 8 bar)
- additional secondary pressure ranges available
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
- Relieving and non-relieving types
- Non-rising knob
| Port Size | 1/2 in |
| Preset | No Preset |
| Temperature Range [Min] | -13 °F |
| Has Gauge | Yes |
| Operating Temperature [Max] | 150 °F |
| Control Type | Manually Controlled |
| Port Type | NPT |
| Temperature Range [Max] | 150 °F |
| Pressure Gauge Type | Round |
| Relieving | Relieving |
| Flow | 165 SCFM |
| Regulator Precision | Standard |
| Inlet Pressure [Max] | 300 psig |
| Gauge Port | 1/4 in NPT |
| Series | Compact Series |
| Size Designation | Compact |
| Body Material | Aluminum |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Pressure Regulator Type | Relieving |
| Operating Pressure Range | 30 to 125 psig |
| Body Size | 2.36 in |
| Port NPT | 1/2 in |
| Knob Color | Black |
| Type | Standard |
| Reverse Flow | No |
| Pressure Limiter | No Pressure Limiter |
| Material | Aluminum |
| Component | Regulator |
| Pressure [Max] | 300 psi |
| Operation Type | Standard |
| Adjustment Type | Handknob |
| Weight | 1.63 LB |
-
Prop 65

