Parker Hannifin Corp.
P32RB94BTHP
P32RB Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116210178
- P32RB Series
- 1/2 in Port Size
- 250 psi Outlet Pressure
- Standard Operation Type
- Relieving Pressure Regulator Type
| Series | P32RB |
| Type | Standard |
| Operation Type | Standard |
| Pressure Regulator Type | Relieving |
| Outlet Pressure | 250 psi, 17 bar, 1.7 mpa |
| Port Size | 1/2 in |
| Weight | 0.0 LB |
