Parker Hannifin Corp.
P32RB94NNNP
P32RB Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #111954805
- P32RB Series
- 1/2 in Port Size
- Non-Relieving Pressure Regulator Type
- 125 psi Outlet Pressure
| Type | Standard |
| Port Size | 1/2 in |
| Series | P32RB |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Pressure Regulator Type | Non-Relieving |
| Operation Type | Standard |
| Weight | 0.0 LB |
