Parker Hannifin Corp.
P32RB94PNNP
P32RB Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #111445443
- P32RB Series
- 1/2 in Port Size
- Semi-Precision Type
- 125 psi Outlet Pressure
| Type | Semi-Precision |
| Port Size | 1/2 in |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Pressure Regulator Type | Relieving |
| Operation Type | Standard |
| Series | P32RB |
| Weight | 0.0 LB |
