Parker Hannifin Corp.
P32RB94PNZP
P32RB Series 1/2 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #114429289
- P32RB Series
- 1/2 in Port Size
- Round Pressure Gauge Type
- 30 psi Outlet Pressure
| Type | Semi-Precision |
| Pressure Regulator Type | Relieving |
| Operation Type | Standard |
| Pressure Gauge Type | Round |
| Port Size | 1/2 in |
| Outlet Pressure | 30 psi, 2 bar, 0.2 mpa |
| Series | P32RB |
| Weight | 0.0 LB |
