Parker Hannifin Corp.
P32TA94SCNA2CN
P32 Series 1/2 in NPT Global FRL Valve (Soft Start/Dump Valve)
Item #102208437
-
Prop 65
- P32 Series
- 1/2 in Port Size
- NPT Port Type
- 30 mm Solenoid CNOMO Coil Type
- 24 Input DC Voltage
features
- Remotely operated dump valves automatically shut off upstream pressure and exhaust the downstream pressure when the pilot pressure is released
- Modular design with 1/4" or 1/2" integral ports (NPT, BSPP and BSPT)
- Provides for the safe introduction of pressure
- The three-way, two-position function automatically dumps downstream pressure on the loss of pilot signal
- Adjustable slow start
- Solenoid or air pilot options
- High flow and exhaust capability
- Silencer included
- The valve will automatically dump when the holding signal is removed
| Port Type | NPT |
| Solenoid Voltage | 24 VDC |
| Port Size | 1/2 NPT |
| Seal Material | Nitrile |
| Override Functionality | Non-Locking Manual Override |
| Input Voltage | 24 VDC |
| Series | Compact Series, Standard Series |
| Body Material | Aluminum |
| Operator | Solenoid |
| Solenoid | Non Locking Manual Overide |
| Size Designation | Compact |
| Exhaust Port Size (NPT) | 1/2 in |
| Coil Type | 30 mm Solenoid CNOMO |
| Weight | 2.0 LB |
-
Prop 65

