Parker Hannifin Corp.
P32VB93LBNN
Global Air Preparation System Modular Ball Valve
Item #110380815
-
Prop 65
- Modular Ball Valve
- P32 Series
- 3/8 in NPT
- 190.7 SCFM Max Flow
features
- Provides shut off line pressure with a non-sticking 90° turn handle to prevent unauthorized adjustment
- When inlet pressure is turned off, the downstream air pressure vents through the exhaust port
- The padlock slide may be assembled on either side, but is a permanent assembly and may not be removed later
| Body Material | Aluminum |
| Port Size | 3/8 NPT |
| Flow | 190.70 SCFM |
| Ball Material | Chrome Plated Brass |
| Series | Compact Series |
| Supply Pressure [Max] | 250 psig |
| Seal Material | PTFE |
| Body Size | 2.36 in |
| Port Type | NPT |
| Weight | 3.0 LB |
-
Prop 65

