- Two-Piece FRL Combination
- 3/4 NPT Port
- Filter Automatic Drain
- Wall Bracket
features
- 5 micron particle filter standard
- 0 to 125 psi regulator adjustment
- Poly bowl with bowl guard included
- Wall mounting bracket included
- OSHA compliant lockout valves available
- Space-saving integral gauge available
- Manifold style regulators available
- Electronic proportional valves available
- Soft-start and quick dump valves available
| Element Micron Rating | 5 µm |
| Size Designation | Standard |
| Has Gauge | Yes |
| Body Size | 8.1 in |
| Relieving | N/A |
| Pressure Range [Max] | 125 psig |
| Flow | 150.00 SCFM |
| Filter Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Lubricator Type | Mist |
| Mounting Options | w/Wall Bracket |
| Assembly Type | 2 Piece Combination F/R+L |
| Body Material | Aluminum |
| Filter Drain Type | Automatic Drain |
| Port NPT | 3/4 in |
| Lubricator Fill Option | w/Body Pressure Fill |
| Port Size | 3/4 in |
| Lubricator Drain Type | No Drain, Closed End |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Knob Type | Non-Rising Knob |
| Series | Standard Series |
| Port Type | NPT |
| Weight | 3.33 LB |
-
Prop 65


