- Modular FRL Combination
- 3/4 NPT Port
- Filter Automatic Drain
- Wall Bracket
features
- 5 micron particle filter standard
- 0 to 125 psi regulator adjustment
- Poly bowl with bowl guard included
- Wall mounting bracket included
- OSHA compliant lockout valves available
- Space-saving integral gauge available
- Manifold style regulators available
- Electronic proportional valves available
- Soft-start and quick dump valves available
| Port Type | NPT |
| Pressure Range [Max] | 125 psig |
| Element Micron Rating | 5 µm |
| Series | Standard Series |
| Mounting Options | w/Wall Bracket |
| Relieving | N/A |
| Lubricator Fill Option | w/Body Pressure Fill |
| Port Size | 3/4 in |
| Body Material | Aluminum |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Size Designation | Standard |
| Knob Type | Non-Rising Knob |
| Body Size | 9.33 in |
| Filter Drain Type | Automatic Drain |
| Has Gauge | Yes |
| Port NPT | 3/4 in |
| Lubricator Type | Mist |
| Lubricator Drain Type | No Drain, Closed End |
| Filter Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Assembly Type | 3 Piece Combination F+R+L |
| Flow | 110.00 SCFM |
| Weight | 4.06 LB |
-
Prop 65


