Parker Hannifin Corp.
P33CB96SEANGLNW
P33CB Series 3/4 in Filter/Regulator and Lubricator
Item #102905740
- P33CB Series
- Wall Bracket Mounting Option
- 3/4 in Port Size
| Bowl Type | Metal Bowl, Sight Gauge |
| Port Size | 3/4 in |
| Series | P33CB |
| Pressure Regulator Type | Relieving |
| Type | F+R+L |
| Mounting Options | Wall Bracket |
| Pressure Gauge Type | Round |
| Outlet Pressure Rating | 125 psi, 8 bar, 0.8 mpa |
| Port Type | NPT |
| Drain Type | Auto (F), No Drain (L) |
| Lubricator Option | Oil Mist, Sight Dome |
| Element Type | 5 Micron |
| Weight | 2.85 LB |
