Parker Hannifin Corp.
P33EA94EGABNGP
Global Air Preparation System Filter/Regulator
Item #102208228
-
Prop 65
- Standard Filter/Regulator
- P33 Series
- 1/2 NPT Port
- 191 SCFM
- Polycarbonate Bowl w/ Bowl Guard
features
- High efficiency 5 micron element standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- Positive bayonet latch to ensure correct and safe fitting
- Secondary pressure range: 0 to 125 psig (0 to 8 bar)
- additional secondary pressure ranges available
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
- Plastic panel mounting nut included with product
| Pressure Range [Max] | 125 psig |
| Assembly Type | One-Piece Piggyback |
| Gauge Pressure Range | 0 to 125 psi |
| Body Material | Aluminum |
| Flow | 191 SCFM |
| Filter Type | Particulate |
| Has Gauge | Yes |
| Regulator Precision | Standard |
| Temperature Range [Max] | 125 °F |
| Gauge Port | 1/4 in NPT |
| Element Micron Rating | 5 µm |
| Drain Type | Automatic Drain |
| Series | Standard Series |
| Port Type | NPT |
| Port Size | 1/2 in |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Size Designation | Standard |
| Body Size | 2.9 in |
| Pressure Range [Min] | 0 psig |
| Relieving | Relieving |
| Weight | 2.16 LB |
-
Prop 65

