Parker Hannifin Corp.
P33FA96DGMN
P33FA Series 3/4 in Global FRL Filter (Particulate/Coalescing/Adsorber)
Item #102199252
-
Prop 65
- P33FA Series
- 3/4 in Port Size
- Poly Bowl, Bowl Guard Type
- Manual Drain Type
features
- Removes liquid aerosols and submicron particles
- Oil-free air for critical applications, such as air gauging, pneumatic instrumentation and control
- Differential Pressure Indicator (DPI) standard on coalescing filters
- Positive bayonet latch to ensure correct and safe fitting
- 0.01 micron coalescing filter element standard
| Component | Filter |
| Distance to Remove Bowl | 2 in |
| Body Size | 2.9 in |
| Service Indicator | Differential Pressure Indicator |
| Body Material | Aluminum |
| Port NPT | 3/4 in |
| Operating Pressure Range | 0 to 150 psig |
| Series | Standard Series |
| Flow | 42.00 SCFM |
| Overall Length | 9.300 in |
| Temperature Range [Max] | 125 °F |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Filter Type | Coalescing |
| Element Micron Rating | 0.01 µm (Grade 6) |
| Drain Type | Manual Drain |
| Port Size | 3/4 in |
| Bowl Capacity | 2.8 oz |
| Port Type | NPT |
| Seal Material | Nitrile |
| Weight | 1.37 LB |
-
Prop 65

