- Replacement Fliter
- 0.1µ Coalescing Filter Element
- Standard Series
| Size Designation | Standard |
| Filter Type | Coalescing |
| Series | Standard Series |
| Accessory Type | Coalescing Filter Element |
| Element Micron Rating | 0.01 µm |
| Weight | 0.17 LB |
-
Prop 65


