- P33LA Series
- 3/4 in Port Size
- Metal Bowl, Sight Gauge Bowl Type
- Standard Type
- BSPP Port Type
| Series | P33LA |
| Fill_Plug | Yes |
| Port Size | 3/4 in |
| Bowl Type | Metal Bowl, Sight Gauge |
| Type | Standard |
| Port Type | BSPP |
| Weight | 2.9 LB |
| Series | P33LA |
| Fill_Plug | Yes |
| Port Size | 3/4 in |
| Bowl Type | Metal Bowl, Sight Gauge |
| Type | Standard |
| Port Type | BSPP |
| Weight | 2.9 LB |