- P33LA Series
- 3/4 in Port Size
- Poly Bowl, Bowl Guard Type
- Standard Type
- BSPT Port Type
| Series | P33LA |
| Fill_Plug | Yes |
| Port Size | 3/4 in |
| Type | Standard |
| Port Type | BSPT |
| Bowl Type | Poly Bowl, Bowl Guard |
| Weight | 1.28 LB |
| Series | P33LA |
| Fill_Plug | Yes |
| Port Size | 3/4 in |
| Type | Standard |
| Port Type | BSPT |
| Bowl Type | Poly Bowl, Bowl Guard |
| Weight | 1.28 LB |