- P33LA Series
- 1/2 in Port Size
- Metal Bowl w/o Sight Gauge Bowl Type
| Port Size | 1/2 in |
| Bowl Type | Metal Bowl w/o Sight Gauge |
| Port Type | NPT |
| Series | P33LA |
| Type | Standard |
| Fill_Plug | Yes |
| Weight | 1.28 LB |
| Port Size | 1/2 in |
| Bowl Type | Metal Bowl w/o Sight Gauge |
| Port Type | NPT |
| Series | P33LA |
| Type | Standard |
| Fill_Plug | Yes |
| Weight | 1.28 LB |