Parker Hannifin Corp.
P33LA94LSNN
P33LA 1/2 in Standard NPT Global FRL Lubricator
Item #102198948
-
Prop 65
- P33LA Series
- 1/2 in Port Size
- Metal Bowl, Sight Gauge Bowl Type
- Standard Type
features
- Robust but lightweight aluminum construction
- Proportional oil delivery over a wide range of air flows
- Fingertip rachet control for precise oil drip rate adjustment
- Fill from top under system pressure
| Adjustment Type | Finger Screw |
| Lubricator Type | Mist |
| Body Size | 2.9 in |
| Port Type | NPT |
| Fill_Plug | Yes |
| Ambient Temperature Range [Max] | 250 °F |
| Bowl Capacity | 6.1 oz |
| Size Designation | Standard |
| Operating Pressure Range | 0 to 250 psig |
| Bowl Material | Aluminum |
| Component | Lubricator |
| Series | Standard Series |
| Pressure Range [Max] | 250 psi |
| Type | Standard |
| Fill Option | w/Body Pressure Fill |
| Pressure Range [Min] | 0 psi |
| Flow | 102 SCFM |
| Drain Type | No Drain |
| Port Size | 1/2 in |
| Oil Capacity | 6.1 oz |
| Port NPT | 1/2 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Body Material | Aluminum |
| Sight Dome | Polycarbonate |
| Weight | 1.28 LB |
-
Prop 65

