Parker Hannifin Corp.
P33MA96024N
Global Air Preparation System Manifold Block
Item #102200407
-
Prop 65
- Manifold Block
- P33 Series
- 3/4 NPT Inlet/Outlet Port
- Used on P32 Series Also
features
- Available in 1/4", 1/2" and 3/4" threaded inlet/outlet ports
- Two additional top and bottom auxiliary ports standard
- Can be mounted anywhere in the FRL system
- Includes one pipe plug
| Modular Piece | Manifold Block Kit |
| Port Size | 3/4 |
| Series | Standard Series |
| Port Type | NPT |
| No. of Ports | 4 |
| Size Designation | Standard |
| Type | Manifold Block |
| Weight | 0.42 LB |
-
Prop 65

