Parker Hannifin Corp.
P33QA96SEMNGLND
P33QA Series 3/4 in Filter/Regulator and Lubricator
Item #121307448
- P33QA Series
- Port Blocks & Wall Bracket Mounting Option
- 3/4 in Port Size
| Type | B/V+F/R+L |
| Series | P33QA |
| Lubricator Option | Oil Mist, Sight Dome |
| Pressure Regulator Type | Relieving |
| Element Type | 5 Micron |
| Drain Type | Manual Drain (F), No Drain (L) |
| Bowl Type | Metal Bowl, Sight Gauge |
| Pressure Gauge Type | Round |
| Port Size | 3/4 in |
| Outlet Pressure Rating | 125 psi, 8 bar, 0.8 mpa |
| Mounting Options | Port Blocks & Wall Bracket |
| Port Type | NPT |
| Weight | 0.0 LB |
