Parker Hannifin Corp.
P33RA94NNHP
P33RA Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #116211016
- P33RA Series
- 1/2 in Port Size
- 250 psi Outlet Pressure
- Non-Relieving Pressure Regulator Type
| Pressure Regulator Type | Non-Relieving |
| Operation Type | Standard |
| Series | P33RA |
| Type | Standard |
| Outlet Pressure | 250 psi, 17 bar, 1.7 mpa |
| Port Size | 1/2 in |
| Weight | 1.0 LB |
