Parker Hannifin Corp.
P33RA94RNGP
P33RA Series 1/2 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #110565867
- P33RA Series
- 1/2 in Port Size
- Round Pressure Gauge Type
- 125 psi Outlet Pressure
| Series | P33RA |
| Operation Type | Standard |
| Port Size | 1/2 in |
| Pressure Regulator Type | Relieving |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Type | Standard, Reverse Flow |
| Pressure Gauge Type | Round |
| Weight | 1.9 LB |
