Parker Hannifin Corp.
P33RA96BNGP
P33RA Series 3/4 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #102199737
-
Prop 65
- P33RA Series
- 3/4 in Port Size
- Round Pressure Gauge Type
- 125 psi Outlet Pressure
features
- Robust but lightweight aluminum construction
- Secondary pressure range: 0 to 125 psig (0 to 8 bar)
- additional secondary pressure ranges available
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
- Relieving and non-relieving types
- Non-rising knob
| Adjustment Type | Handknob |
| Preset | No Preset |
| Port NPT | 3/4 in |
| Operation Type | Standard |
| Relieving | Relieving |
| Reverse Flow | No |
| Regulator Precision | Standard |
| Pressure Regulator Type | Relieving |
| Body Material | Aluminum |
| Pressure Limiter | No Pressure Limiter |
| Inlet Pressure [Max] | 300 psig |
| Port Size | 3/4 in |
| Body Size | 2.9 in |
| Gauge Port | 1/4 in NPT |
| Has Gauge | Yes |
| Operating Temperature [Max] | 150 °F |
| Flow | 212 SCFM |
| Type | Standard |
| Operating Pressure Range | 30 to 125 psig |
| Size Designation | Standard |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Component | Regulator |
| Series | Standard Series |
| Control Type | Manually Controlled |
| Knob Color | Black |
| Port Type | NPT |
| Pressure Gauge Type | Round |
| Weight | 1.9 LB |
-
Prop 65

