Parker Hannifin Corp.
P33RA96BNHP
P33RA Series 3/4 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #105965560
- P33RA Series
- 3/4 in Port Size
- 250 psi Outlet Pressure
- Relieving Pressure Regulator Type
| Series | P33RA |
| Type | Standard |
| Operation Type | Standard |
| Outlet Pressure | 250 psi, 17 bar, 1.7 mpa |
| Port Size | 3/4 in |
| Pressure Regulator Type | Relieving |
| Weight | 1.9 LB |
