Parker Hannifin Corp.
P33RA96BNLP
P33RA Series 3/4 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #102902011
- P33RA Series
- 3/4 in Port Size
- 60 psi Outlet Pressure
- Standard Type
| Outlet Pressure | 60 psi, 4 bar, 0.4 mpa |
| Pressure Regulator Type | Relieving |
| Series | P33RA |
| Type | Standard |
| Operation Type | Standard |
| Port Size | 3/4 in |
| Weight | 1.9 LB |
