Parker Hannifin Corp.
P33RA96BNYP
P33RA Series 3/4 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #102921724
- P33RA Series
- 3/4 in Port Size
- 30 psi Outlet Pressure
- Standard Type
| Type | Standard |
| Operation Type | Standard |
| Outlet Pressure | 30 psi, 2 bar, 0.2 mpa |
| Port Size | 3/4 in |
| Pressure Regulator Type | Relieving |
| Series | P33RA |
| Weight | 1.9 LB |
