Parker Hannifin Corp.
P33RA96NNGP
P33RA Series 3/4 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #113135385
- P33RA Series
- 3/4 in Port Size
- Round Pressure Gauge Type
- Standard Operation Type
| Series | P33RA |
| Operation Type | Standard |
| Pressure Regulator Type | Non-Relieving |
| Outlet Pressure | 125 psi, 8 bar, 0.8 mpa |
| Type | Standard |
| Port Size | 3/4 in |
| Pressure Gauge Type | Round |
| Weight | 0.0 LB |
