Parker Hannifin Corp.
P33RA96RNJP
P33RA Series 3/4 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #105950336
- P33RA Series
- 3/4 in Port Size
- Round Pressure Gauge Type
- Standard, Reverse Flow Type
| Outlet Pressure | 250 psi, 17 bar, 1.7 mpa |
| Pressure Regulator Type | Relieving |
| Operation Type | Standard |
| Port Size | 3/4 in |
| Type | Standard, Reverse Flow |
| Pressure Gauge Type | Round |
| Series | P33RA |
| Weight | 0.0 LB |
