Parker Hannifin Corp.
P33RA96RNMP
P33RA Series 3/4 in Round Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #102904334
- P33RA Series
- 3/4 in Port Size
- Round Pressure Gauge Type
- 60 psi Outlet Pressure
- Standard, Reverse Flow Type
| Operation Type | Standard |
| Port Size | 3/4 in |
| Series | P33RA |
| Type | Standard, Reverse Flow |
| Pressure Regulator Type | Relieving |
| Pressure Gauge Type | Round |
| Outlet Pressure | 60 psi, 4 bar, 0.4 mpa |
| Weight | 0.0 LB |
